4363DC - 1-1/4" Diecast LT to 1-1/4" Emt CPLG

Bridgeport

  • $38.37 (Each)
  • $38.37 (Each)

  • $191.87 (Per 5)

  • $959.35 (Per 25)

  • $3,837.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4363DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4363-DC
Description
1-1/4" Diecast LT to 1-1/4" Emt CPLG
LTFMC Coupling, Combination, Zinc Die Cast, Size 1-1/4 Inch. Patented
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Diecast Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747943637 / 0781747943637 / 00781747943637
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.37 (Each)
Carton
$191.87 (Per 5)
Standard Packaging
$959.35 (Per 25)
Resources
Images
 
 
4363DC - Large Image
 
4363DC - Small Image
 
4363DC - Video
Attachments
 
 
4363DC - Specification Sheet
Other Links
 
 
4363DC - Other
 
4363DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1-1/4" Combo. CPLG.
Description
1-1/4" DIECAST LT TO 1-1/4" EMT CPLG
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4363-DC 1-1/4" COMBO. CPLG.
Long Description
LTFMC Coupling, Combination, Zinc Die Cast, Size 1-1/4 Inch. Patented
Special Features
Ball Burnished, mirror smooth finish
Additional Information
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4363-DC
GTIN
00781747943637
UPC
781747943637
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.64
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used to join either metallic or non-metallic (Type "B") liquid tight conduit to EMT, Raintight. Concrete-Tight. Patented
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat