4365DC - 2" Diecast LT to 2" Emt CPLG

Bridgeport

  • $80.46 (Each)
  • $80.46 (Each)

  • $402.28 (Per 5)

  • $1,609.11 (Per 20)

  • $8,045.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4365DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4365-DC
Description
2" Diecast LT to 2" Emt CPLG
LTFMC Coupling, Combination, Zinc Die Cast, Size 2 Inch. Patented
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747943651 / 0781747943651 / 00781747943651
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.46 (Each)
Carton
$402.28 (Per 5)
Standard Packaging
$1,609.11 (Per 20)
Resources
Images
 
 
4365DC - Small Image
 
4365DC - Large Image
 
4365DC - Video
Other Links
 
 
4365DC - Other
 
4365DC - Other
Attachments
 
 
4365DC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2" Combo. CPLG.
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
Description
2" DIECAST LT TO 2" EMT CPLG
extra long description
BPT 4365-DC 2" COMBO. CPLG.
Long Description
LTFMC Coupling, Combination, Zinc Die Cast, Size 2 Inch. Patented
Special Features
Ball Burnished, mirror smooth finish
Additional Information
Connector Type
Combination
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4365-DC
GTIN
00781747943651
UPC
781747943651
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2
Packaging
Weight per each
0.95
Carton
5
Package
20
Uses, Certifications, and Standards
standard
cULus
Application
Used to join either metallic or non-metallic (Type "B") liquid tight conduit to EMT, Raintight. Concrete-Tight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat