436LT2 - 2-1/2" Sealtight Straight Diecast Connector

Bridgeport

  • $155.12 (Each)
  • $155.12 (Each)

  • $775.59 (Per 5)

  • $15,511.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
436LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
436-LT2
Description
2-1/2" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 1 In Length, 4-1/8 In Diameter, 2.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154361 / 0781747154361 / 00781747154361
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.12 (Each)
Carton
$155.12 (Each)
Standard Packaging
$775.59 (Per 5)
Resources
Images
 
 
436LT2 - Large Image
 
436LT2 - Small Image
 
436LT2 - Large Image
 
436LT2 - Video
Attachments
 
 
436LT2 - Specification Sheet
Other Links
 
 
436LT2 - Other
 
436LT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1 in
Diameter
4-1/8 in
Size
2 1/2
Descriptions
Description
2-1/2" SEALTIGHT STRAIGHT DIECAST CONNECTOR
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, 1 in Length, 4-1/8 in Diameter, 2.5 lb/EA
Features
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Short Description
Liquid Tight Straight Connector, Zinc Die Cast, 2-1/2 in, Straight
extra long description
BPT 436-LT2 2-1/2" LQDT. CONN.
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Straight
for use with
Metallic and Non-Metallic "Type B" Liquid Tight Conduit
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
1 ct
Made in USA
yes
angle
Straight
Connector Type
STRAIGHT
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
436-LT2
GTIN
00781747154361
UPC
781747154361
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2
Packaging
Weight
2.5 lb/EA
Weight per each
2.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wet Location
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat