4372LT - 1" Combo Coupling LT to Rigid

Bridgeport

  • $28.89 (Each)
  • $28.89 (Each)

  • $144.47 (Per 5)

  • $722.34 (Per 25)

  • $2,889.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4372LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4372-LT
Description
1" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203724 / 0781747203724 / 00781747203724
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Carton
$144.47 (Per 5)
Standard Packaging
$722.34 (Per 25)
Resources
Images
 
 
4372LT - Small Image
 
4372LT - Large Image
 
4372LT - Video
Attachments
 
 
4372LT - Specification Sheet
Other Links
 
 
4372LT - Other
 
4372LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1" Comb. Cuplg LT to RGD
Description
1" COMBO COUPLING LT TO RIGID
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4372-LT 1" COMB. CUPLG LT TO RG
Special Features
Malleable Iron Body with Steel Ferrule
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 1 Inch, NPT Threads
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4372-LT
GTIN
00781747203724
UPC
781747203724
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
1
Packaging
Weight per each
0.48
Carton
5
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1" Rigid Conduit (GRC & IMC) and 1" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat