4373LT - 1-1/4" Combo Coupling LT to Rigid

Bridgeport

  • $39.45 (Each)
  • $39.45 (Each)

  • $157.78 (Per 4)

  • $788.91 (Per 20)

  • $3,944.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4373LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4373-LT
Description
1-1/4" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1-1/4 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203731 / 0781747203731 / 00781747203731
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.45 (Each)
Carton
$157.78 (Per 4)
Standard Packaging
$788.91 (Per 20)
Resources
Images
 
 
4373LT - Large Image
 
4373LT - Video
Attachments
 
 
4373LT - Specification Sheet
Other Links
 
 
4373LT - Other
 
4373LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1-1/4" Comb. Cuplg LT to RGD
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 1-1/4 Inch, NPT Threads
Special Features
Malleable Iron Body with Steel Ferrule
Description
1-1/4" COMBO COUPLING LT TO RIGID
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4373-LT 1-1/4" COMB. CUPLG LT T
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4373-LT
GTIN
00781747203731
UPC
781747203731
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.063
Carton
4
Package
20
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1-1/4" Rigid Conduit (GRC & IMC) and 1-1/4" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat