4374LT - 1-1/2" Combo Coupling LT to Rigid

Bridgeport

  • $62.18 (Each)
  • $62.18 (Each)

  • $186.54 (Per 3)

  • $932.70 (Per 15)

  • $6,218.03 (Per 100)
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
4374LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4374-LT
Description
1-1/2" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 1-1/2 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203748 / 0781747203748 / 00781747203748
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.18 (Each)
Carton
$186.54 (Per 3)
Standard Packaging
$932.70 (Per 15)
Resources
Images
 
 
4374LT - Small Image
 
4374LT - Large Image
 
4374LT - Video
Attachments
 
 
4374LT - Specification Sheet
Other Links
 
 
4374LT - Other
 
4374LT - Other
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
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
Product Type
1-1/2" Comb. Cuplg LT to RGD
Description
1-1/2" COMBO COUPLING LT TO RIGID
extra long description
BPT 4374-LT 1-1/2" COMB. CUPLG LT T
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 1-1/2 Inch, NPT Threads
Special Features
Malleable Iron Body with Steel Ferrule
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4374-LT
GTIN
00781747203748
UPC
781747203748
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.7299
Carton
3
Package
15
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1-1/2" Rigid Conduit (GRC & IMC) and 1-1/2" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4374LT.
Jump To:

Cross Referenced

These items are similar to 4374LT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR150FR American Fittings 00662364381104
4374-LT Bridgeport Fittings 00781747203748

* All prices subject to change.

Begin Live Chat