4457DC - 1"Emt TO4 Flex SSC Conn

Bridgeport

  • $29.16 (Each)
  • $29.16 (Each)

  • $145.79 (Per 5)

  • $583.17 (Per 20)

  • $2,915.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4457DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4457-DC
Description
1"Emt TO4 Flex SSC Conn
Mighty-Merge® Transition Fittings, 1" Emt to 4 Port Ac/MC Coupling
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747944573 / 0781747944573 / 00781747944573
Weight per unit
0.529 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.16 (Each)
Carton
$145.79 (Per 5)
Standard Packaging
$583.17 (Per 20)
Resources
Images
 
 
4457DC - Small Image
 
4457DC - Large Image
 
4457DC - Video
Attachments
 
 
4457DC - Specification Sheet
Other Links
 
 
4457DC - Other
 
4457DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1" X4 Trans Emt/Cable CPLG
Features
Time Saver: Stop Wasting Time and Space with a 3 or 4 port MC to EMT transition fitting!
Description
1"EMT TO4 FLEX SSC CONN
Long Description
Mighty-Merge® Transition Fittings, 1" EMT to 4 Port AC/MC Coupling
Special Features
Set Screw type transition fitting ideal for commercial and institutional facilities.
extra long description
BPT 4457-DC 1" X4 TRANS EMT/CABLE C
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4457-DC
GTIN
00781747944573
UPC
781747944573
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight per each
0.529
Carton
5
Package
20
Uses, Certifications, and Standards
standard
cETLus
Application
The 4457-DC is used to securely join 1" EMT to four 14/2 to 10/3 (.43" to .61" Diameter) AC/MC/MCI-A/HCF/HCFMCI-A or 3/8" flexible metal conduit. These fittings provide a huge labor savings, compared to the traditional junction box or fitting assembly installation. When using AC/MC/FMC cable simply remove the armor and expose the conductors to the desired length needed to reach the device box or enclosure. The inspection holes will provide a visual end stop for the cable or flex conduit. The use of anti sh
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat