470LTI2 - 1/2" 90D L/T Insul Throat Conn

Bridgeport

  • $10.41 (Each)
  • $10.41 (Each)

  • $260.17 (Per 25)

  • $1,040.68 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
470LTI2
Manufacturer
Bridgeport
Manufacturer's Part Number
470-LTI2
Description
1/2" 90D L/T Insul Throat Conn
Connector, Liquid Tight, 90 Degree, Die Cast Zinc, Insulated Throat, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747164704 / 0781747164704 / 00781747164704
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.41 (Each)
Carton
$260.17 (Per 25)
Standard Packaging
$1,040.68 (Per 100)
Resources
Images
 
 
470LTI2 - Small Image
 
470LTI2 - Large Image
 
470LTI2 - Video
Attachments
 
 
470LTI2 - Specification Sheet
Other Links
 
 
470LTI2 - Other
 
470LTI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Cast
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" LQDT. Conn. Ins.
Description
1/2" 90D L/T INSUL THROAT CONN
extra long description
BPT 470-LTI2 1/2" LQDT. CONN. INS.
Long Description
Connector, Liquid Tight, 90 Degree, Die Cast Zinc, Insulated Throat, Size 1/2 Inch
Additional Information
media
Yes
angle
90 DEG
Connector Type
LiquidTight, Insulated
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
470-LTI2
GTIN
00781747164704
UPC
781747164704
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.003
Carton
25
Package
100
Uses, Certifications, and Standards
Application
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. 3/8" thru 3/4" zinc die cast. Insulator rated 105 degree C.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat