470NMLTS - 1/2" 90 NM LT Screw On Conn

Bridgeport

  • $4.16 (Each)
  • $4.16 (Each)

  • $41.60 (Per 10)

  • $416.02 (Per 100)

In-Stock: 2,279 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
470NMLTS
Manufacturer
Bridgeport
Manufacturer's Part Number
470-NMLTS
Description
1/2" 90 NM LT Screw On Conn
Screw-On Liquid Tight Connector, 1/2 In Trade Size, Plastic, Plain, 1-1/8 In Diameter, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747444707 / 0781747444707 / 00781747444707
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$41.60 (Per 10)
Standard Packaging
$416.02 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,279
Resources
Images
 
 
470NMLTS - Small Image
 
470NMLTS - Large Image
 
470NMLTS - Video
Attachments
 
 
470NMLTS - Specification Sheet
Other Links
 
 
470NMLTS - Other
 
470NMLTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Diameter
1-1/8 in
Size
1/2
Descriptions
Description
1/2" 90 NM LT SCREW ON CONN
Product Type
Screw-On Liquid Tight Connector
Long Description
Screw-On Liquid Tight Connector, 1/2 in Trade Size, Plastic, Plain, 1-1/8 in Diameter, 0.08 lb/EA
Features
Nonmetallic straight and 90° connectors for use with nonmetallic “Type B" liquid tight conduit. Connectors simply screw onto conduit. No tools required! Sunlight Resistant.
Short Description
Screw-On Liquid Tight Connector, Plastic, 1/2 in, 90°
Special Features
Sunlight Resistant;Connectors Simply Screw Onto Cable;No Tools Required
extra long description
BPT 470-NMLTS 1/2" 90 DEG NMLTS SCR
Additional Information
Connection Orientation
90°
Connection Type
Screw-On
for use with
Non-Metallic "type B" Liquid Tight Conduit. PVC Construction with Zinc Locknut
Standards Met
UL File No. E9391
package quantity
10 CT;100 PK
media
Yes
Connector Type
Nonmetallic
angle
90 DEG
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
470-NMLTS
GTIN
00781747444707
UPC
781747444707
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.076
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Nonmetallic screw-on 90 degree connectors for use with nonmetallic "Type B" liquid tight conduit. PVC construction with zinc locknut. Connectors simply screw onto cable. No tools required!
environmental conditions
Sunlight Resistant
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat