472LTI2 - 1" 90D L/T Insul Throat Conn

Bridgeport

  • $27.33 (Each)
  • $27.33 (Each)

  • $136.67 (Per 5)

  • $683.37 (Per 25)

  • $2,733.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
472LTI2
Manufacturer
Bridgeport
Manufacturer's Part Number
472-LTI2
Description
1" 90D L/T Insul Throat Conn
Connector, Liquid Tight, Die Cast Zinc, Insulated Throat, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747164728 / 0781747164728 / 00781747164728
Weight per unit
0.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.33 (Each)
Carton
$136.67 (Per 5)
Standard Packaging
$683.37 (Per 25)
Resources
Images
 
 
472LTI2 - Large Image
 
472LTI2 - Small Image
 
472LTI2 - Video
Attachments
 
 
472LTI2 - Specification Sheet
Other Links
 
 
472LTI2 - Other
 
472LTI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Cast
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
Description
1" 90D L/T INSUL THROAT CONN
Product Type
1 LQDT. Conn. Ins. 90 Deg
extra long description
BPT 472-LTI2 1 LQDT. CONN. INS. 90
Long Description
Connector, Liquid Tight, Die Cast Zinc, Insulated Throat, Size 1 Inch
Additional Information
media
Yes
angle
90 DEG
Connector Type
LiquidTight, Insulated
Manufacturer Information
Manufacturers Part Number
472-LTI2
Brand
Bridgeport
GTIN
00781747164728
UPC
781747164728
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.768
Carton
5
Package
25
Uses, Certifications, and Standards
Application
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. 1" and up cast zinc. Insulator rated 105 degree C.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat