472SLT - 1" Fe LT Conn 90 Deg

Bridgeport

  • $23.88 (Each)
  • $23.88 (Each)

  • $119.41 (Per 5)

  • $597.05 (Per 25)

  • $2,388.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
472SLT
Manufacturer
Bridgeport
Manufacturer's Part Number
472-SLT
Description
1" Fe LT Conn 90 Deg
Connector, Liquid Tight, 90 Degree, Steel, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747024725 / 0781747024725 / 00781747024725
Weight per unit
0.814 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.88 (Each)
Carton
$119.41 (Per 5)
Standard Packaging
$597.05 (Per 25)
Resources
Images
 
 
472SLT - Large Image
 
472SLT - Small Image
 
472SLT - Video
Attachments
 
 
472SLT - Specification Sheet
Other Links
 
 
472SLT - Other
 
472SLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
Description
1" FE LT CONN 90 DEG
Long Description
Connector, Liquid Tight, 90 Degree, Steel, Size 1 Inch
Product Type
1" Fe LT Conn 90 Deg
extra long description
BPT 472-SLT 1" Fe Lt Conn 90 Deg
Additional Information
angle
90 DEG
Connector Type
Liquidtight
media
Yes
Manufacturer Information
Manufacturers Part Number
472-SLT
Brand
Bridgeport
GTIN
00781747024725
UPC
781747024725
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.814
Carton
5
Package
25
Uses, Certifications, and Standards
Application
90 Degree connector for use with metallic liquid tight conduit.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat