477LT2 - 3" Sealtight 90 Degree Diecast Connector

Bridgeport

  • $248.81 (Each)
  • $248.81 (Each)

  • $24,881.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
477LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
477-LT2
Description
3" Sealtight 90 Degree Diecast Connector
Connector, Liquid Tight, Cast Zinc, Size 3 Inch
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154774 / 0781747154774 / 00781747154774
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.81 (Each)
Carton
$248.81 (Each)
Resources
Images
 
 
477LT2 - Small Image
 
477LT2 - Large Image
 
477LT2 - Video
Attachments
 
 
477LT2 - Specification Sheet
Other Links
 
 
477LT2 - Other
 
477LT2 - Other
Features
Material
Zinc Cast
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3
Descriptions
Description
3" SEALTIGHT 90 DEGREE DIECAST CONNECTOR
Product Type
3" LQDT. Conn. 90 Deg
extra long description
BPT 477-LT2 3" LQDT. CONN. 90 DEG
Long Description
Connector, Liquid Tight, Cast Zinc, Size 3 Inch
Additional Information
media
Yes
angle
90 DEG
Connector Type
Liquidtight
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
477-LT2
GTIN
00781747154774
UPC
781747154774
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. 1" and up cast zinc.
standard
UL, CSA
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 477LT2.
Jump To:

Frequently Purchased Together

These items are compatible and complement 477LT2, providing enhanced or expanded functionality.

Liquid Tight Straight Connector, 3 In Trade Size, Die-Cast Zinc Material, 1-1/8 ...
  • Our Part #: 437LT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 437-LT2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($898.24) ·
437LT2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17,964.79

Per 100

QTY:
Each
Add
Liquidtight Flexible Conduit, 3 In Trade Size, 3.46 to 3.5 In Conduit Outer Diam...
  • Our Part #: LT3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55107401
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 25 Feet ($490.99) ·
LT3 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,963.96

Per 100 Feet

QTY:
Feet
Add
Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 L...
  • Our Part #: CPL3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($326.49) ·
CPL3 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,720.75

Per 100

QTY:
Each
Add
Plastic Bushing, 3 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 328
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 328
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($39.58) ·
328 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$158.34

Per 100

QTY:
Each
Add
Thermoplastic PVC Jacket Ul 3" Ua Gray 100 FT Reel
  • Our Part #: LT3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 34284
  • Manufacturer: Anamet Electrical Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.64) ·
LT3 - Anamet Electrical Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,963.96

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds