478LT2 - 3-1/2" LQDT. Conn. 90 Deg

Bridgeport

  • $262.75 (Each)
  • $262.75 (Each)

  • $26,274.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
478LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
478-LT2
Description
3-1/2" LQDT. Conn. 90 Deg
Connector, Liquid Tight, 90 Degree, Cast Zinc, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154781 / 0781747154781 / 00781747154781
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.75 (Each)
Carton
$262.75 (Each)
Resources
Images
 
 
478LT2 - Small Image
 
478LT2 - Large Image
 
478LT2 - Video
Attachments
 
 
478LT2 - Specification Sheet
Other Links
 
 
478LT2 - Other
 
478LT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Cast
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3 1/2
Descriptions
Long Description
Connector, Liquid Tight, 90 Degree, Cast Zinc, Size 3 1/2 Inch
Product Type
3-1/2" LQDT. Conn. 90 Deg
extra long description
BPT 478-LT2 3-1/2" LQDT. CONN. 90 D
Description
3-1/2" LQDT. CONN. 90 DEG
Additional Information
angle
90 DEG
Connector Type
Liquidtight
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
478-LT2
GTIN
00781747154781
UPC
781747154781
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
Application
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. 1" and up cast zinc.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat