508DC2 - 3/4" BX/Flex Set Screw Diecast Connector

Bridgeport

  • $3.03 (Each)
  • $3.03 (Each)

  • $75.70 (Per 25)

  • $302.80 (Per 100)

  • $757.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
508DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
508-DC2
Description
3/4" BX/Flex Set Screw Diecast Connector
Flexible Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/16 In Length, 1-7/16 In Diameter, Set Screw Connection, 0.1328 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155085 / 0781747155085 / 00781747155085
Weight per unit
0.1328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Carton
$75.70 (Per 25)
Standard Packaging
$757.00 (Per 250)
Resources
Images
 
 
508DC2 - Small Image
 
508DC2 - Large Image
 
508DC2 - Large Image
 
508DC2 - Video
Attachments
 
 
508DC2 - Specification Sheet
Other Links
 
 
508DC2 - Other
 
508DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/16 in
Diameter
1-7/16 in
Size
3/4
Descriptions
Product Type
Flexible Connector
Long Description
Flexible Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/16 in Length, 1-7/16 in Diameter, Set Screw Connection, 0.1328 lb/EA
Features
Straight set screw type fitting used to connect flexible metal (steel) conduit to box or enclosure.
Short Description
Flexible Connector, Zinc Die Cast, 3/4 in, Straight, Set Screw
Description
3/4" BX/FLEX SET SCREW DIECAST CONNECTOR
extra long description
BPT 508-DC2 3/4" S.S. FLEX CONN.
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Set Screw
Made in USA
yes
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
25 CT;250 PK
angle
180 Deg
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
508-DC2
GTIN
00781747155085
UPC
781747155085
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.1328 lb/EA
Weight per each
0.1328
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Straight Set Screw Type Fitting Used to Connect Flexible Metal (steel) Conduit to Box or Enclosure
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat