519DC2 - 3/8" Flex Screw In Diecast Connector

Bridgeport

  • $1.06 (Each)
  • $1.06 (Each)

  • $106.11 (Per 100)

  • $1,061.10 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
519DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
519-DC2
Description
3/8" Flex Screw In Diecast Connector
Connector, Screw-In, Zinc Die Cast, Flex Size 3/8 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155191 / 0781747155191 / 00781747155191
Weight per unit
0.0546 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.06 (Each)
Carton
$106.11 (Per 100)
Standard Packaging
$1,061.10 (Per 1,000)
Resources
Images
 
 
519DC2 - Small Image
 
519DC2 - Large Image
 
519DC2 - Video
Attachments
 
 
519DC2 - Specification Sheet
Other Links
 
 
519DC2 - Other
 
519DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8" FLEX SCREW IN DIECAST CONNECTOR
Product Type
3/8" Screw-In Conn.
extra long description
BPT 519-DC2 3/8" SCREW-IN CONN.
Long Description
Connector, Screw-In, Zinc Die Cast, Flex Size 3/8 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
519-DC2
GTIN
00781747155191
UPC
781747155191
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.0546
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL,CSA
Application
Used to connect flexible metal conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat