521DCI2 - 3/4" Ins Screw-In Connector

Bridgeport

  • $4.20 (Each)
  • $4.20 (Each)

  • $209.79 (Per 50)

  • $419.58 (Per 100)

  • $2,097.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
521DCI2
Description
3/4" Ins Screw-In Connector
Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165213 / 0781747165213 / 00781747165213
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.20 (Each)
Carton
$209.79 (Per 50)
Standard Packaging
$2,097.90 (Per 500)
Resources
Images
 
 
521DCI2 - Small Image
 
521DCI2 - Large Image
 
521DCI2 - Video
Attachments
 
 
521DCI2 - Specification Sheet
Other Links
 
 
521DCI2 - Other
 
521DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
extra long description
BPT 521-DCI2 3/4" SCREW-IN CONN. IN
Product Type
3/4" Screw-In Conn. Ins.
Description
3/4" INS SCREW-IN CONNECTOR
Long Description
Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 3/4 Inch
Additional Information
media
Yes
Connector Type
Screw-In, Insulated
angle
180 Deg
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
521DCI2
GTIN
00781747165213
UPC
781747165213
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.101
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL, CSA
Temperature Rating
105?°C
Application
Used to connect flexible metal conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat