522DC2 - 1" Flex Screw In Diecast Connector

Bridgeport

  • $5.81 (Each)
  • $5.81 (Each)

  • $145.20 (Per 25)

  • $580.82 (Per 100)

  • $1,452.05 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
522DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
522-DC2
Description
1" Flex Screw In Diecast Connector
Flexible Connector, 1 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 In Length, 1-1/2 In Diameter, Screw-In Connection, 45 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155221 / 0781747155221 / 00781747155221
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.81 (Each)
Carton
$145.20 (Per 25)
Standard Packaging
$1,452.05 (Per 250)
Resources
Images
 
 
522DC2 - Small Image
 
522DC2 - Large Image
 
522DC2 - Large Image
 
522DC2 - Video
Attachments
 
 
522DC2 - Specification Sheet
Other Links
 
 
522DC2 - Other
 
522DC2 - Other
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/4 in
Diameter
1-1/2 in
Size
1
Descriptions
Description
1" FLEX SCREW IN DIECAST CONNECTOR
Product Type
Flexible Connector
Long Description
Flexible Connector, 1 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 in Length, 1-1/2 in Diameter, Screw-In Connection, 45 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Flexible Connector, Zinc Die Cast, 1 in, Straight
extra long description
BPT 522-DC2 1" SCREW-IN CONN.
Additional Information
Made in USA
yes
Connection Orientation
Straight
Connection Type
Screw-In
for use with
Flexible Metal Conduit
Standards Met
UL MA
package quantity
25 CT;250 PK
media
Yes
angle
180 Deg
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
522-DC2
GTIN
00781747155221
UPC
781747155221
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
45 lb/EA
Weight per each
45
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of 522DC2.
Jump To:

Similar Items

Similar items are close alternatives to 522DC2, though they may not be 100% alike.

Flexible Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connecti...
  • Our Part #: 520DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 520-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($113.81) · 1,000 ($1,138.10) ·
520DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.14

Each

QTY:
Each
Add
Flexible Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connecti...
  • Our Part #: 521DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 521-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($171.54) · 500 ($1,715.40) ·
521DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.43

Each

QTY:
Each
Add
Connector, Screw-In, Zinc Die Cast, Flex Size 3/8 Inch
  • Our Part #: 519DC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 519-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($110.36) · 1,000 ($1,103.60) ·
519DC2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.10

Each

QTY:
Each
Add
Connector, Screw-In, Zinc Die Cast, Flex Size 1-1/4 Inch
  • Our Part #: 523DC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 523-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($116.52) · 100 ($1,165.15) ·
523DC2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.65

Each

QTY:
Each
Add
Connector, Screw-In, Zinc Die Cast, Flex Size 2 Inch
  • Our Part #: 525DC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 525-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
525DC2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1 1/2" Screw-In Conn.
  • MFR Part #: 524-DC2
  • GTIN: 00781747155245
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to 522DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GF100 Arlington 00018997761002
522-DC2 Bridgeport Fittings 00781747155221
773 Eaton Crouse-Hinds n/a
L-44-3 Madison Electric 00784297361432
GC-100 Neer n/a
XC-243 Thomas & Betts 00785991446968
453 Topaz 00751338140608
773DC Eaton Crouse-Hinds 00662277000949
GC100 O-Z Gedney n/a
04410B Halex 00051411044107
GC100 Neer n/a
942 Producto Electric Corp. n/a
2284 Raco n/a
674 Regal n/a

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds