524DCI2 - 1-1/2" Ins Screw-In Connector

Bridgeport

  • $34.87 (Each)
  • $34.87 (Each)

  • $174.35 (Per 5)

  • $1,743.48 (Per 50)

  • $3,486.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
524DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
524-DCI2
Description
1-1/2" Ins Screw-In Connector
Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165244 / 0781747165244 / 00781747165244
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.87 (Each)
Carton
$174.35 (Per 5)
Standard Packaging
$1,743.48 (Per 50)
Resources
Images
 
 
524DCI2 - Small Image
 
524DCI2 - Large Image
 
524DCI2 - Video
Attachments
 
 
524DCI2 - Specification Sheet
Other Links
 
 
524DCI2 - Other
 
524DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
extra long description
BPT 524-DCI2 1 1/2" SCREW-IN CONN I
Product Type
1 1/2" Screw-In Conn Ins
Description
1-1/2" INS SCREW-IN CONNECTOR
Long Description
Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 1 1/2 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Screw-In, Insulated
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
524-DCI2
GTIN
00781747165244
UPC
781747165244
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.42
Carton
5
Package
50
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used to connect flexible metal conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat