525DC2 - Connector, Screw-In, Zinc Die Cast, Flex Size 2 In

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 30)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
525DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
525-DC2
Description
Connector, Screw-In, Zinc Die Cast, Flex Size 2 In
Connector, Screw-In, Zinc Die Cast, Flex Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155252 / 0781747155252 / 00781747155252
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
525DC2 - Small Image
 
525DC2 - Large Image
 
525DC2 - Video
Attachments
 
 
525DC2 - Specification Sheet
Other Links
 
 
525DC2 - Other
 
525DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
2
Descriptions
Description
CONNECTOR, SCREW-IN, ZINC DIE CAST, FLEX SIZE 2 IN
extra long description
BPT 525-DC2 2" SCREW-IN CONN.
Product Type
2" Screw-In Conn.
Long Description
Connector, Screw-In, Zinc Die Cast, Flex Size 2 Inch
Additional Information
media
Yes
Connector Type
Screw-In
angle
180 Deg
Manufacturer Information
Manufacturers Part Number
525-DC2
Brand
Bridgeport
GTIN
00781747155252
UPC
781747155252
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight per each
0.02
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL
Application
Used to connect flexible metal conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat