530DC - 1/2" Screw In Flex Diecast Coupling

Bridgeport

  • $2.26 (Each)
  • $2.26 (Each)

  • $112.95 (Per 50)

  • $225.90 (Per 100)

  • $1,129.50 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
530DC
Manufacturer
Bridgeport
Manufacturer's Part Number
530-DC
Description
1/2" Screw In Flex Diecast Coupling
Coupling, Screw-In, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095305 / 0781747095305 / 00781747095305
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Carton
$112.95 (Per 50)
Standard Packaging
$1,129.50 (Per 500)
Resources
Images
 
 
530DC - Small Image
 
530DC - Large Image
 
530DC - Video
Attachments
 
 
530DC - Specification Sheet
Other Links
 
 
530DC - Other
 
530DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" SCREW IN FLEX DIECAST COUPLING
Product Type
1/2" Screw-In CPLG.
extra long description
BPT 530-DC 1/2" SCREW-IN CPLG.
Long Description
Coupling, Screw-In, Zinc Die Cast, Size 1/2 Inch
Special Features
530-DC Also UL Listed for use with XRWFMC
Additional Information
media
Yes
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
530-DC
GTIN
00781747095305
UPC
781747095305
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.063
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of flexible metal conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat