533DC - 1-1/4" Screw In Flex Diecast Coupling

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
533DC
Manufacturer
Bridgeport
Manufacturer's Part Number
533-DC
Description
1-1/4" Screw In Flex Diecast Coupling
Coupling, Screw-In, Zinc Die Cast, Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095336 / 0781747095336 / 00781747095336
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
533DC - Small Image
 
533DC - Large Image
 
533DC - Video
Attachments
 
 
533DC - Specification Sheet
Other Links
 
 
533DC - Other
 
533DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 1/4" Screw-In CPLG.
extra long description
BPT 533-DC 1 1/4" SCREW-IN CPLG.
Description
1-1/4" SCREW IN FLEX DIECAST COUPLING
Long Description
Coupling, Screw-In, Zinc Die Cast, Size 1 1/4 Inch
Special Features
Ball Burnished, mirror smooth finish
Additional Information
media
Yes
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
533-DC
GTIN
00781747095336
UPC
781747095336
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.24
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of flexible metal conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat