534DC - Coupling, Screw-In, Zinc Die Cast, 1 1/2 Inch

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
534DC
Manufacturer
Bridgeport
Manufacturer's Part Number
534-DC
Description
Coupling, Screw-In, Zinc Die Cast, 1 1/2 Inch
Coupling, Screw-In, Zinc Die Cast, Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095343 / 0781747095343 / 00781747095343
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
534DC - Large Image
 
534DC - Video
Attachments
 
 
534DC - Specification Sheet
Other Links
 
 
534DC - Other
 
534DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 1/2" Screw-In CPLG.
Long Description
Coupling, Screw-In, Zinc Die Cast, Size 1 1/2 Inch
Special Features
Ball Burnished, mirror smooth finish
Description
COUPLING, SCREW-IN, ZINC DIE CAST, 1 1/2 INCH
extra long description
BPT 534-DC 1 1/2" SCREW-IN CPLG.
Additional Information
media
Yes
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
534-DC
GTIN
00781747095343
UPC
781747095343
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.01
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of flexible metal conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat