535DC - 2" Screw-In CPLG.

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 30)

  • $0.00 (Per 100)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
535DC
Manufacturer
Bridgeport
Manufacturer's Part Number
535-DC
Description
2" Screw-In CPLG.
Coupling, Screw-In, Zinc Die Cast, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095350 / 0781747095350 / 00781747095350
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
535DC - Small Image
 
535DC - Large Image
 
535DC - Video
Attachments
 
 
535DC - Specification Sheet
Other Links
 
 
535DC - Other
 
535DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2" Screw-In CPLG.
extra long description
BPT 535-DC 2" Screw-In Cplg.
Long Description
Coupling, Screw-In, Zinc Die Cast, Size 2 Inch
Special Features
Ball Burnished, mirror smooth finish
Description
2" SCREW-IN CPLG.
Additional Information
media
Yes
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
535-DC
GTIN
00781747095350
UPC
781747095350
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
COUPLING
Trade Size
Trade Size
2
Packaging
Weight per each
0.02
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of flexible metal conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat