560DC2 - 3/8" DC 1 Screw Strap Conn

Bridgeport

  • $1.57 (Each)
  • $1.57 (Each)

  • $78.54 (Per 50)

  • $157.08 (Per 100)

  • $785.40 (Per 500)

In-Stock: 1,413 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
560DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
560-DC2
Description
3/8" DC 1 Screw Strap Conn
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Single Screw Strap-Type Connection, 1 Conductor, 0.068 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747155603 / 0781747155603 / 00781747155603
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$78.54 (Per 50)
Standard Packaging
$785.40 (Per 500)
Stock Availability
Nacogdoches
1,413 (Check another store)
All Stores
156,407
Resources
Images
 
 
560DC2 - Small Image
 
560DC2 - Large Image
 
560DC2 - Video
Attachments
 
 
560DC2 - Specification Sheet
Other Links
 
 
560DC2 - Other
 
560DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number Of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap)
Dimensions and Weight
Length
7/8 in
Size
3/8
Descriptions
Description
3/8" DC 1 SCREW STRAP CONN
Extra Long Description
BPT 560-DC2 3/8 IN Strap-Type Conn.
Features
Used to connect armored or metal clad cable to a box or enclosure. Tri-Drive screws.
Long Description
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 in Length, Single Screw Strap-Type Connection, 1 conductor, 0.068 lb/EA
Product Type
Strap Connector
Short Description
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC
Special Features
With Tri-Drive Screw
Additional Information
Angle
180 Deg
Connection Orientation
Straight
Connection Type
Single Screw Strap-Type
Connector Type
Single Screw, Strap Type
For Use With
AC/MC Cable
Made In USA
yes
Media
Yes
Package Quantity
50 CT;500 PK
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
560-DC2
GTIN
00781747155603
UPC
781747155603
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.068 lb/EA
Weight per each
0.068
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Corrugated or Interlocked Mc or Ac Cable to Box or Enclosure. 14/4(.44" 0 Min) to 10/4 (.61" 0 Max) Mci-A. 12/2 to 10/4 Ac/Mc/Mcia/Hcf/Hcfmci-A 3/8" Fmc. 14/2 - 10/3 Nm Cable
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 156,407

Location search:

A-L

Location Stock Available
Andrews
24 View Store
Arlington Branch
4,271 View Store
Athens
528 View Store
Bartlesville
163 View Store
Bastrop
55 View Store
Baytown
470 View Store
Big Spring
100 View Store
Bridgeport
350 View Store
Brownsville
248 View Store
Brownwood
169 View Store
Bryan-College Station
1,205 View Store
Burleson
589 View Store
Carlsbad
32 View Store
Cedar Park
447 View Store
Centennial
78 View Store
Cleburne
359 View Store
Colorado Springs
79 View Store
Concord
480 View Store
Conroe
855 View Store
Cookeville
45 View Store
Corsicana
830 View Store
Covington
381 View Store
Dallas
4,507 View Store
Deer Valley
100 View Store
Denton
456 View Store
Doraville
40 View Store
Dripping Springs
477 View Store
Dumas
67 View Store
Duncan
111 View Store
Durant
288 View Store
El Dorado
100 View Store
Ennis
391 View Store
Forney
504 View Store
Fort Collins
63 View Store
Fort Smith
49 View Store
Ft. Worth
1,130 View Store
Gainesville
630 View Store
Galena Park
1,964 View Store
Galveston
336 View Store
Georgetown
676 View Store
Gonzales
428 View Store
Granbury
307 View Store
Greenville
324 View Store
Greenville - SC
88 View Store
Harlingen
249 View Store
Hendersonville
5 View Store
Hereford
59 View Store
Humble
593 View Store
Huntsville
230 View Store
Jonesboro
835 View Store
Katy
544 View Store
Kenedy
362 View Store
Kerrville
72 View Store
Kilgore
50 View Store
Killeen
523 View Store
Lafayette
95 View Store
Lancaster
393 View Store
Laredo
354 View Store
Las Cruces
55 View Store
Lawton
339 View Store
League City
496 View Store
Leesville
105 View Store

* All prices subject to change.

Begin Live Chat