560DCI2 - 3/8" Insulated MC 1-Screw Strap Type Diecast Conn

Bridgeport

  • $1.61 (Each)
  • $1.61 (Each)

  • $80.69 (Per 50)

  • $161.38 (Per 100)

  • $806.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
560DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
560-DCI2
Description
3/8" Insulated MC 1-Screw Strap Type Diecast Conn
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Insulated, Single Screw Strap-Type Connection, 1 Conductor, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165602 / 0781747165602 / 00781747165602
Weight per unit
0.072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$80.69 (Per 50)
Standard Packaging
$806.90 (Per 500)
Resources
Images
 
 
560DCI2 - Small Image
 
560DCI2 - Large Image
 
560DCI2 - Large Image
 
560DCI2 - Video
Attachments
 
 
560DCI2 - Specification Sheet
Other Links
 
 
560DCI2 - Other
 
560DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap)
Dimensions and Weight
Length
7/8 in
Size
3/8
Descriptions
Description
3/8" INSULATED MC 1-SCREW STRAP TYPE DIECAST CONN
Product Type
Strap Connector
Long Description
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 in Length, Insulated, Single Screw Strap-Type Connection, 1 conductor, 0.07 lb/EA
Features
Used to connect armored or metal clad cable to a box or enclosure. Tri-Drive screws.
Short Description
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC
Special Features
Insulated Throat 105°C
extra long description
BPT 560-DCI2 3/8" MC/AC/FLEX INS CO
Additional Information
for use with
AC/MC Cable
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
50 CT;500 PK
Made in USA
yes
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Single Screw Strap-Type
media
Yes
angle
180 Deg
Connector Type
Single Screw Strap-Type, Insulated
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
560-DCI2
GTIN
00781747165602
UPC
781747165602
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.072
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Armored or Metal Clad Cable to Box or Enclosure. (.44 to .61) 12/2 - 10/4 AC/MC/MCIA/FMC/HCF/HCFMCI-A
Temperature Rating
105?°C
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat