570DCI2 - 3/8" Ins MC/Ac/FMC Connector

Bridgeport

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.26 (Per 50)

  • $200.53 (Per 100)

  • $1,002.65 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
570DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
570-DCI2
Description
3/8" Ins MC/Ac/FMC Connector
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 1 In Length, Insulated, U Shaped Connection, 1 Conductor, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165701 / 0781747165701 / 00781747165701
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$100.26 (Per 50)
Standard Packaging
$1,002.65 (Per 500)
Resources
Images
 
 
570DCI2 - Small Image
 
570DCI2 - Large Image
 
570DCI2 - Large Image
 
570DCI2 - Video
Attachments
 
 
570DCI2 - Specification Sheet
Other Links
 
 
570DCI2 - Other
 
570DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap)
Dimensions and Weight
Length
1 in
Size
3/8
Descriptions
Description
3/8" INS MC/AC/FMC CONNECTOR
Product Type
Strap Connector
Long Description
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 1 in Length, Insulated, U Shaped Connection, 1 conductor, 0.07 lb/EA
Features
Used to connect 14/2 to 10/3 armored or metal clad cable to a box or enclosure. Tri-Drive screws.
Short Description
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC
Special Features
Insulated Throat 105°C
extra long description
BPT 570-DCI2 3/8" INS MC/AC/FMC CON
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
U Shaped
for use with
AC/MC Cable
Standards Met
UL File No:E20534
package quantity
50 CT;500 PK
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
U Shaped, Insulated
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
570-DCI2
GTIN
00781747165701
UPC
781747165701
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.069
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Mc & Ac Cable or 3/8 Inch Flexible Metal Conduit to Box or Enclosure. 14/2 (.38" 0 Min) to 10/3 (.61" 0 Max) Mci-A/Hcf/Hcfmcia
Temperature Rating
105?°C
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat