570GI - 3/8" GRN Insltd HCF CBL Conn

Bridgeport

  • $1.93 (Each)
  • $1.93 (Each)

  • $96.41 (Per 50)

  • $192.82 (Per 100)

  • $964.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
570GI
Manufacturer
Bridgeport
Manufacturer's Part Number
570-GI
Description
3/8" GRN Insltd HCF CBL Conn
HCF Cable Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747757067 / 0781747757067 / 00781747757067
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$96.41 (Per 50)
Standard Packaging
$964.10 (Per 500)
Resources
Other Links
 
 
570GI - Other
 
570GI - Other
Images
 
 
570GI - Large Image
 
570GI - Small Image
 
570GI - Video
Attachments
 
 
570GI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Color
Green
Finish
Green Colored
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8" GRN INSLTD HCF CBL CONN
Product Type
3/8" Green Ins HCF Cable Conn
Features
Think Bridgeport: Color Coded GREEN for Hospital Care Facilities requiring cable run identification.
extra long description
BPT 570-GI 3/8" GREEN INS HCF CABLE
Long Description
HCF Cable Connector
Special Features
Hcf/Hcfmci-A
Additional Information
media
Yes
angle
180 Deg
Connector Type
Color-Coded
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
570-GI
GTIN
00781747757067
UPC
781747757067
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.07
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Recommended cable types for use with Steel or Aluminum 14/2 (.38" 0 min) to 10/3 AWG (.61" 0 max) Health Care Facility (HCF) Armored Cable. AC/MC/MCI-A
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat