572DC2 - 3/4" U Strap Conn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
572DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
572-DC2
Description
3/4" U Strap Conn
3/4" FMC/Ac/MC Connector
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155726 / 0781747155726 / 00781747155726
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
572DC2 - Small Image
 
572DC2 - Large Image
 
572DC2 - Video
Attachments
 
 
572DC2 - Specification Sheet
Other Links
 
 
572DC2 - Other
 
572DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Long Description
3/4" FMC/AC/MC Connector
Product Type
3/4" MC/FMC Connector
Description
3/4" U STRAP CONN
extra long description
BPT 572-DC2 3/4" MC/FMC CONNECTOR
Additional Information
angle
180 Deg
Connector Type
U Shaped
media
Yes
Manufacturer Information
Manufacturers Part Number
572-DC2
Brand
Bridgeport
GTIN
00781747155726
UPC
781747155726
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.0015
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Recommended cable types used to secure Steel or Aluminum Flexible Metal Conduit or Armored, Metal Clad Cable to box or enclosure. Diameter for 4/3 to 3/4 (.945" min - 1.035" 0 max)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat