573DC2 - 1" MC/FMC Straight Connector

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
573DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
573-DC2
Description
1" MC/FMC Straight Connector
1" FMC/Ac/MC Connector
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155733 / 0781747155733 / 00781747155733
Weight per unit
23.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
573DC2 - Large Image
 
573DC2 - Small Image
 
573DC2 - Video
Attachments
 
 
573DC2 - Specification Sheet
Other Links
 
 
573DC2 - Other
 
573DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Number of Conductors
1 Cable
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1
Descriptions
Description
1" MC/FMC STRAIGHT CONNECTOR
extra long description
BPT 573-DC2 1" MC/FMC CONNECTOR
Product Type
1" MC/FMC Connector
Long Description
1" FMC/AC/MC Connector
Additional Information
media
Yes
Connector Type
U Shaped
angle
180 Deg
Manufacturer Information
Manufacturers Part Number
573-DC2
Brand
Bridgeport
GTIN
00781747155733
UPC
781747155733
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
23.22
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Recommended cable types used to secure Steel or Aluminum Flexible Metal Conduit or Armored, Metal Clad Cable to box or enclosure. Diameter for 2/3 to 3 2/0 (1.18" min - 1.35" 0 max)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat