581DC - 1/2" Emt to 1/2" Flex (Screw In) Diecast Coupling

Bridgeport

  • $5.64 (Each)
  • $5.64 (Each)

  • $282.00 (Per 50)

  • $564.00 (Per 100)

  • $2,820.00 (Per 500)

In-Stock: 5,292 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
581DC
Manufacturer
Bridgeport
Manufacturer's Part Number
581-DC
Description
1/2" Emt to 1/2" Flex (Screw In) Diecast Coupling
Combination Coupling, 1/2 In Trade Size, Die-Cast Zinc Material, 13/16 In Length, 1-1/8 In Diameter, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095817 / 0781747095817 / 00781747095817
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Carton
$282.00 (Per 50)
Standard Packaging
$2,820.00 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,292
Resources
Images
 
 
581DC - Small Image
 
581DC - Large Image
 
581DC - Large Image
 
581DC - Video
Attachments
 
 
581DC - Specification Sheet
Other Links
 
 
581DC - Other
 
581DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Diameter
1-1/8 in
Length
13/16 in
Descriptions
Description
1/2" EMT TO 1/2" FLEX (SCREW IN) DIECAST COUPLING
Extra Long Description
BPT 581-DC 1/2 EMT-FMC COMBO. CPLG.
Features
Used to join EMT to flexible metal conduit. Screw-in end for flex. Compression end for EMT.
Long Description
Combination Coupling, 1/2 in Trade Size, Die-Cast Zinc Material, 13/16 in Length, 1-1/8 in Diameter, 0.08 lb/EA
Product Type
Combination Coupling
Short Description
EMT to Flex Coupling, Zinc Die Cast, 1/2 in
Special Features
581-DC UL also listed for use with XRWFMC
Additional Information
Connection Type
Combination
Connector Type
Combination
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
1 CT;50 Pk
Standards Met
UL File No:E9391
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
581-DC
GTIN
00781747095817
UPC
781747095817
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to Join Emt to Flexible Metal Conduit. Screw-In Type For Flex. Compression Type For EMT
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,292

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat