582DC - 3/4" Emt to 3/4" Flex (Screw In) Diecast Coupling

Bridgeport

  • $6.49 (Each)
  • $6.49 (Each)

  • $162.31 (Per 25)

  • $649.23 (Per 100)

  • $1,623.08 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
582DC
Manufacturer
Bridgeport
Manufacturer's Part Number
582-DC
Description
3/4" Emt to 3/4" Flex (Screw In) Diecast Coupling
Combination Coupling, 3/4 In Trade Size, Die-Cast Zinc Material, 2 In Length, 1-7/16 In Diameter, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095824 / 0781747095824 / 00781747095824
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.49 (Each)
Carton
$162.31 (Per 25)
Standard Packaging
$1,623.08 (Per 250)
Resources
Images
 
 
582DC - Small Image
 
582DC - Large Image
 
582DC - Large Image
 
582DC - Video
Attachments
 
 
582DC - Specification Sheet
Other Links
 
 
582DC - Other
 
582DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
2 in
Diameter
1-7/16 in
Descriptions
Product Type
Combination Coupling
Long Description
Combination Coupling, 3/4 in Trade Size, Die-Cast Zinc Material, 2 in Length, 1-7/16 in Diameter, 0.14 lb/EA
Features
Used to join EMT to flexible metal conduit. Screw-in end for flex. Compression end for EMT.
Short Description
EMT to Flex Coupling, Zinc Die Cast, 3/4 in
Description
3/4" EMT TO 3/4" FLEX (SCREW IN) DIECAST COUPLING
extra long description
BPT 582-DC 3/4 COMBO. CPLG. ZINC
Special Features
Ball Burnished, mirror smooth finish
Additional Information
media
Yes
Connection Type
Combination
for use with
EMT Conduit
Standards Met
UL File No:E9391
package quantity
1 CT;25 PK
Made in USA
yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
582-DC
GTIN
00781747095824
UPC
781747095824
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to Join Emt to Flexible Metal Conduit. Screw-In Type For Flex. Compression Type For EMT
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat