583DC - 1" Emt to 1" Flex (Screw In) Diecast Coupling

Bridgeport

  • $9.10 (Each)
  • $9.10 (Each)

  • $90.96 (Per 10)

  • $909.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
583DC
Manufacturer
Bridgeport
Manufacturer's Part Number
583-DC
Description
1" Emt to 1" Flex (Screw In) Diecast Coupling
Emt/FMC Coupling, Combination, Zinc Die Cast, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747095831 / 0781747095831 / 00781747095831
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.10 (Each)
Carton
$90.96 (Per 10)
Standard Packaging
$909.57 (Per 100)
Resources
Images
 
 
583DC - Small Image
 
583DC - Large Image
 
583DC - Large Image
 
583DC - Video
Attachments
 
 
583DC - Specification Sheet
Other Links
 
 
583DC - Other
 
583DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1 in
Diameter
1-11/16 in
Descriptions
Long Description
Combination Coupling, 1 in Trade Size, Die-Cast Zinc Material, 1 in Length, 1-11/16 in Diameter, 21 lb/EA
Special Features
Ball Burnished, mirror smooth finish
Description
1" EMT TO 1" FLEX (SCREW IN) DIECAST COUPLING
Product Type
Combination Coupling
Features
Used to join EMT to flexible metal conduit. Screw-in end for flex. Compression end for EMT.
Short Description
EMT to Flex Coupling, Zinc Die Cast, 1 in
extra long description
BPT 583-DC 1" COMBO. CPLG.
Additional Information
Connector Type
Combination
Connection Type
Combination
for use with
EMT Conduit
Standards Met
UL File No:E9391
package quantity
10 CT;100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
583-DC
GTIN
00781747095831
UPC
781747095831
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
1
Packaging
Weight
21 lb/EA
Weight per each
21
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL
Application
Used to Join Emt to Flexible Metal Conduit. Screw-In Type For Flex. Compression Type For EMT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat