590DC2 - 3/8" Snap Type MC Connector

Bridgeport

  • $2.29 (Each)
  • $2.29 (Each)

  • $114.32 (Per 50)

  • $228.63 (Per 100)

  • $1,143.15 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
590DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
590-DC2
Description
3/8" Snap Type MC Connector
Connector, 3/8 In Trade Size, Snap-In Connection, 3/8 In Hub Size, 1-1/16 In Diameter, 1 Conductor
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155900 / 0781747155900 / 00781747155900
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$114.32 (Per 50)
Standard Packaging
$1,143.15 (Per 500)
Resources
Images
 
 
590DC2 - Large Image
 
590DC2 - Small Image
 
590DC2 - Large Image
 
590DC2 - Video
Other Links
 
 
590DC2 - Other
 
590DC2 - Other
Attachments
 
 
590DC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Zinc Die Cast with Spring Steel Inner Locking Ring
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Hub Size
3/8 in
Diameter
1-1/16 in
Size
3/8
Descriptions
Features
Recommended cable types with Steel or Aluminum 14/2 to 10/3 AC or MC Cable, or 3/8" Flexible Metal Conduit to box or enclosure. Diameter for 14/2 (.43" 0 min) to 10/3 (.61" 0 max).
Product Type
Connector
Long Description
Connector, 3/8 in Trade Size, Snap-In Connection, 3/8 in Hub Size, 1-1/16 in Diameter, 1 conductor
Short Description
Connector, 3/8 in, Ball Burnished/Mirror Smooth, Insulated
Special Features
Hcf/Hcfmci-A
Description
3/8" SNAP TYPE MC CONNECTOR
extra long description
BPT 590-DC2 3/8" MC/AC/FMC CONN SNA
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Snap-In
Made in USA
yes
for use with
Connecting 14/2 to 10/3 Aluminum or Steel AC/MC Cable or 3/8” Flexible Metal Conduit to a Box/Enclosure. Patent Pending
Standards Met
Federal Specification No: A-A-50552;NEMA Standard: FB1;UL File No: E20534;UL Standard: UL514B;RoHS Compliant;Reach Compliance
package quantity
500 PK
media
Yes
angle
180 Deg
Connector Type
Snap
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
590-DC2
GTIN
00781747155900
UPC
781747155900
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.065
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types With Steel Or Aluminum 14/2 to 10/3 Ac Or Mc Cable, Or 3/8" Flexible Metal Conduit to Box Or Enclosure. Diameter For 14/2 (.43" 0 Min) to 10/3 (.61" 0 Max)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat