590DCI2 - 3/8 Strap Conn

Bridgeport

  • $1.93 (Each)
  • $1.93 (Each)

  • $96.34 (Per 50)

  • $192.69 (Per 100)

  • $963.45 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
590DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
590-DCI2
Description
3/8 Strap Conn
Connector, 3/8 In Trade Size, Insulated, Snap-In Connection, 3/8 In Hub Size, 1-1/16 In Diameter, 1 Conductor
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747165909 / 0781747165909 / 00781747165909
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$96.34 (Per 50)
Standard Packaging
$963.45 (Per 500)
Resources
Images
 
 
590DCI2 - Small Image
 
590DCI2 - Large Image
 
590DCI2 - Large Image
 
590DCI2 - Video
Attachments
 
 
590DCI2 - Specification Sheet
Other Links
 
 
590DCI2 - Other
 
590DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Zinc Die Cast with Spring Steel Inner Locking Ring
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Hub Size
3/8 in
Diameter
1-1/16 in
Size
3/8
Descriptions
Description
3/8 STRAP CONN
Product Type
Connector
Long Description
Connector, 3/8 in Trade Size, Insulated, Snap-In Connection, 3/8 in Hub Size, 1-1/16 in Diameter, 1 conductor
Features
Recommended cable types with Steel or Aluminum 14/2 (.43" 0 min)to 10/3 (.61" 0 max) AC or MC Cable, or 3/8" Flexible Metal Conduit to box or enclosure.
Short Description
Connector, 3/8 in, Ball Burnished/Mirror Smooth, Insulated
Special Features
Hcf/Hcfmci-A
extra long description
BPT 590-DCI2 3/8" INS MC/AC/FMC CON
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Insulated/Non-Insulated
Insulated
Connection Type
Snap-In
for use with
Connecting 14/2 to 10/3 Aluminum or Steel AC/MC Cable or 3/8” Flexible Metal Conduit to a Box/Enclosure. Patent Pending
Standards Met
Federal Specification No: A-A-50552;NEMA Standard: FB1;UL File No: E20534;UL Standard: UL514B;RoHS Compliant;Reach Compliance
package quantity
500 PK
Made in USA
yes
media
Yes
Connector Type
Snap
angle
180 Deg
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
590-DCI2
GTIN
00781747165909
UPC
781747165909
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.064
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types With Steel or Aluminum 14/2 (0.43" 0 Min) to 10/3 (0.61" 0 Max) AC or MC Cable or 3/8 in Flexible Metal Conduit to Box or Enclosure
standard
cULus
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat