595DC2 - 3/8" PVC Jacketed Cable Conn

Bridgeport

  • $13.39 (Each)
  • $13.39 (Each)

  • $200.85 (Per 15)

  • $803.40 (Per 60)

  • $1,339.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
595DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
595DC2
Description
3/8" PVC Jacketed Cable Conn
Mighty-Seal Jacketed MC Cable CONNECTOR3/8" PVC MC/Teck Cable Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747155955 / 0781747155955 / 00781747155955
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Carton
$200.85 (Per 15)
Standard Packaging
$803.40 (Per 60)
Resources
Images
 
 
595DC2 - Small Image
 
595DC2 - Large Image
 
595DC2 - Video
Attachments
 
 
595DC2 - Specification Sheet
Other Links
 
 
595DC2 - Other
 
595DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8" PVC JACKETED CABLE CONN
Features
Time Saver: Ideal for Parking Decks/Lot Cable, or Teck cable to box or enclosure.
Product Type
3/8" PVC JCKTD MC Conn
extra long description
BPT 595-DC2 3/8" PVC JCKTD MC CONN
Long Description
Mighty-Seal Jacketed MC Cable Connector3/8" PVC MC/TECK CABLE CONNECTOR
Special Features
Raintight/Concrete-Tight
Additional Information
media
Yes
angle
180 Deg
Connector Type
Jacketed MC/TECK
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
595DC2
GTIN
00781747155955
UPC
781747155955
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.19
Carton
15
Package
60
Uses, Certifications, and Standards
standard
cULus
Application
Recommended cable types with 12/2 to 10/3 PVC Jacket MC Cable or TECK Cable .50 - .61. RainTight and ConcreteTight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat