596DC2 - 1/2" MC Cable Conn

Bridgeport

  • $17.58 (Each)
  • $17.58 (Each)

  • $263.66 (Per 15)

  • $1,054.62 (Per 60)

  • $1,757.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
596DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
596-DC2
Description
1/2" MC Cable Conn
Mighty-Seal 1/2" PVC Jacketed MC/Teck Cable Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155962 / 0781747155962 / 00781747155962
Weight per unit
16.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.58 (Each)
Carton
$263.66 (Per 15)
Standard Packaging
$1,054.62 (Per 60)
Resources
Images
 
 
596DC2 - Small Image
 
596DC2 - Large Image
 
596DC2 - Video
Attachments
 
 
596DC2 - Specification Sheet
Other Links
 
 
596DC2 - Other
 
596DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Number of Conductors
1 Cable
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" MC CABLE CONN
Product Type
1/2" PVC JCKTD MC Conn
Features
Time Saver: Ideal for Parking Decks/Lot Cable, or Teck cable to box or enclosure.
extra long description
BPT 596-DC2 1/2" PVC JCKTD MC CONN
Special Features
Raintight/Concrete-Tight
Long Description
Mighty-Seal 1/2" PVC Jacketed MC/TECK Cable Connector
Additional Information
media
Yes
angle
180 Deg
Connector Type
Jacketed MC/TECK
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
596-DC2
GTIN
00781747155962
UPC
781747155962
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
16.87
Carton
15
Package
60
Uses, Certifications, and Standards
Application
Recommended cable types for connecting 10/4 to 8/3 PVC MC cable to box or enclosure diameter .61 - .69. RainTight/ConcreteTight
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat