601DC2 - 1/2" Duplex Set SCRW Conn

Bridgeport

  • $2.21 (Each)
  • $2.21 (Each)

  • $44.16 (Per 20)

  • $220.79 (Per 100)

  • $441.58 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
601DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
601-DC2
Description
1/2" Duplex Set SCRW Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1-1/8 In Length, 0.618 In Diameter, 1 Conductor, Non-Insulated, 0.1289 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747156013 / 0781747156013 / 00781747156013
Weight per unit
0.1289 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$44.16 (Per 20)
Standard Packaging
$441.58 (Per 200)
Resources
Images
 
 
601DC2 - Small Image
 
601DC2 - Large Image
 
601DC2 - Video
Attachments
 
 
601DC2 - Specification Sheet
Other Links
 
 
601DC2 - Other
 
601DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8 in
Length
1-1/8 in
Diameter
0.618 in
Descriptions
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 1-1/8 in Length, 0.618 in Diameter, 1 conductor, Non-Insulated, 0.1289 lb/EA
Features
For use with AC/MC/MCI-A 14/2 (.375" 0 min) to 10/3 (.625" 0 max) HCF/HCFMCI-A 3/8" FMC and 14/2 to 10/3 NM Cable
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/8" Size, 1-1/8" Length
Special Features
Duplex
Description
1/2" DUPLEX SET SCRW CONN
extra long description
BPT 601-DC2 1/2" DUPLEX CONN.
Additional Information
media
Yes
Enclosure Type
NEMA FB-1
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
AC/MC/MCI-A 14/2 AWG (0.375 in) to 10/3 AWG (0.625 in) HCF/HCFMCI-A 3/8 in FMC and 14/2 to 10/3 AWG NM Cable
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B;CSA Certified 39354
package quantity
200 STD PK;20 CT
Made in USA
yes
angle
180 Deg
Connector Type
Duplex
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
601-DC2
sub brand
Bridgeport
GTIN
00781747156013
UPC
781747156013
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight
0.1289 lb/EA
Weight per each
0.1289
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat