617NMD - 3/4" NM Snap-In Cable Conn

Bridgeport

  • $0.62 (Each)
  • $0.62 (Each)

  • $30.96 (Per 50)

  • $61.93 (Per 100)

  • $309.65 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
617NMD
Manufacturer
Bridgeport
Manufacturer's Part Number
617-NMD
Description
3/4" NM Snap-In Cable Conn
Connector, Snap-In, PVC, K.O. Size 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747406170 / 0781747406170 / 00781747406170
Weight per unit
0.0116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$30.96 (Per 50)
Standard Packaging
$309.65 (Per 500)
Resources
Images
 
 
617NMD - Small Image
 
617NMD - Large Image
 
617NMD - Video
Attachments
 
 
617NMD - Specification Sheet
Other Links
 
 
617NMD - Other
 
617NMD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
3/4
Descriptions
Features
Think Orange: No Tools, No Lock nuts. Speed NM Installations with PVC Snap-in Connectors.
Product Type
3/4" Barrel Type NM-B Cable CO
Description
3/4" NM SNAP-IN CABLE CONN
extra long description
BPT 617-NMD 3/4" BARREL TYPE NM-B C
Long Description
Connector, Snap-In, PVC, k.o. size 3/4"
Special Features
Install from outside or inside outlet box or enclosure.
Additional Information
media
Yes
Cable Entry
Push-In tabs for NM cable
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
617-NMD
GTIN
00781747406170
UPC
781747406170
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.0116
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Inside/outside box mountable. Connector suitable for use with (1) 8/2, 8/3, 6/2 or 6/3 NM-B cable
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat