62DC - 3/4" Emt Set Screw Pull Elbow

Bridgeport

  • $10.58 (Each)
  • $10.58 (Each)

  • $52.90 (Per 5)

  • $529.00 (Per 50)

  • $1,058.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62DC
Manufacturer
Bridgeport
Manufacturer's Part Number
62-DC
Description
3/4" Emt Set Screw Pull Elbow
Set Screw Coupling Pull Elbow, Zinc Die Cast, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/EAN/GTIN
781747090621 / 0781747090621 / 00781747090621
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.58 (Each)
Carton
$52.90 (Per 5)
Standard Packaging
$529.00 (Per 50)
Resources
Images
 
 
62DC - Small Image
 
62DC - Large Image
 
62DC - Video
Attachments
 
 
62DC - Specification Sheet
Other Links
 
 
62DC - Other
 
62DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Emt Pull Elbow Coup
Description
3/4" EMT SET SCREW PULL ELBOW
Long Description
Set Screw Coupling Pull Elbow, Zinc Die Cast, Size 3/4 Inch
Special Features
Removable aluminum cover to facilitate wire pulling
extra long description
BPT 62-DC 3/4" EMT PULL ELBOW COUP
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
62-DC
GTIN
00781747090621
UPC
781747090621
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
EMT Pull Elbows
Trade Size
Trade Size
0.75
Packaging
Weight per each
1
Carton
5
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Used to connect two lengths of EMT to form a 90degree bend. Removable Aluminum cover to facilitate wire pulling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat