630NM2 - 3/4" Multi NM Conn

Bridgeport

  • $6.20 (Each)
  • $6.20 (Each)

  • $62.00 (Per 10)

  • $248.00 (Per 40)

  • $620.00 (Per 100)
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
630NM2
Manufacturer
Bridgeport
Manufacturer's Part Number
630-NM2
Description
3/4" Multi NM Conn
Mighty-Merge Transition Fittings. 3/4" Multi-NM Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747406309 / 0781747406309 / 00781747406309
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.20 (Each)
Carton
$62.00 (Per 10)
Standard Packaging
$248.00 (Per 40)
Resources
Images
 
 
630NM2 - Large Image
 
630NM2 - Small Image
 
630NM2 - Video
Attachments
 
 
630NM2 - Specification Sheet
Other Links
 
 
630NM2 - Other
 
630NM2 - Other
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
Plastic
Number of Conductors
up to 6 max
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" K.O to Multi Port NM Conn
Description
3/4" MULTI NM CONN
extra long description
BPT 630-NM2 3/4" K.O TO MULTI PORT
Long Description
Mighty-Merge Transition Fittings. 3/4" Multi-NM Connector
Special Features
They’re perfect for prefabrication of bundles of nonmetallic cable. These fittings provide a huge labor savings, compared to the traditional junction box or fitting assembly installation.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
630-NM2
Brand
Bridgeport Fittings
GTIN
00781747406309
UPC
781747406309
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Packaging
Weight per each
0.13
Carton
10
Package
40
Uses, Certifications, and Standards
Application
The 630-NM2 allows for multiple nonmetallic cables to be installed into a single 3/4" KO. Simply squeeze the tabsto install or remove the cables. Each port can hold One 10/3 through 14/2 cable; or One Oval 10/2, 12/2 or 14/2; or Two Oval 14/3 or 12/3; or Two Oval 10/2 thru 14/2 NM Cables. Patented.
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat