644 - 1-1/4" NMB Connector 2 Piece Clamp Type

Bridgeport

  • $8.54 (Each)
  • $8.54 (Each)

  • $427.00 (Per 50)

  • $2,135.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
644
Manufacturer
Bridgeport
Manufacturer's Part Number
644
Description
1-1/4" NMB Connector 2 Piece Clamp Type
Romex Connector, Steel, 1-1/4 In Size, 2-1/8 In Length, 1-1/4 In Knockout Size, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747006448 / 0781747006448 / 00781747006448
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.54 (Each)
Carton
$427.00 (Per 50)
Standard Packaging
$2,135.00 (Per 250)
Resources
Images
 
 
644 - Small Image
 
644 - Large Image
 
644 - Large Image
 
644 - Video
Attachments
 
 
644 - Specification Sheet
Other Links
 
 
644 - Other
 
644 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/4 in
Length
2-1/8 in
Descriptions
Product Type
Romex Connector
Long Description
Romex Connector, Steel, 1-1/4 in Size, 2-1/8 in Length, 1-1/4 in Knockout Size, Non-Insulated
Features
Used to connect non-metallic cable to box or enclosure, locknut not required.
Short Description
Romex Connector, Steel, 1-1/4 in
Special Features
Clamp Type Connector
extra long description
BPT 644 1-1/4" CLAMP-TYPE CONN.
Description
1-1/4" NMB CONNECTOR 2 PIECE CLAMP TYPE
Additional Information
Enclosure Type
NEMA FB-1
Knockout Size
1-1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Used to Connect Non-Metallic Cable to Box or Enclosure
Standards Met
UL Listed E11698;UL Standard UL514B
package quantity
25 CT;250 PK
Made in USA
yes
Cable Entry
Two piece steel clamp with tabs to insert through knockout
media
Yes
Manufacturer Information
Manufacturers Part Number
644
sub brand
Bridgeport
Brand
Bridgeport Fittings
GTIN
00781747006448
UPC
781747006448
Taxonomies, Classifications, and Categories
Type
Connectors
Category Description
ROMEX CONNECTORS
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.119
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Industrial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat