650DC2 - 3/8" 2 Screw ZN DC Conn Strap, 1/2" Ko

Bridgeport

  • $0.75 (Each)
  • $0.75 (Each)

  • $75.15 (Per 100)

  • $751.50 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
650DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
650-DC2
Description
3/8" 2 Screw ZN DC Conn Strap, 1/2" Ko
Strap Connector, 3/8 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.051 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156501 / 0781747156501 / 00781747156501
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$75.15 (Per 100)
Standard Packaging
$751.50 (Per 1,000)
Resources
Images
 
 
650DC2 - Small Image
 
650DC2 - Large Image
 
650DC2 - Large Image
 
650DC2 - Video
Attachments
 
 
650DC2 - Specification Sheet
Other Links
 
 
650DC2 - Other
 
650DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8" 2 SCREW ZN DC CONN STRAP,1/2" KO
Short Description
Strap Connector, 3/8 in, Die Cast Zinc
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Product Type
Strap Connector
Long Description
Strap Connector, 3/8 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.051 lb/EA
Features
For connecting nonmetallic cable to box or enclosure. It can be used for one or two cables. Suitable for use with 18/3 to 12/3 SJO Cord.
extra long description
BPT 650-DC2 3/8" STRAP-TYPE CONN.
Additional Information
Connection Orientation
+180 °
Connection Type
Screw;Strap
includes
(2) Screw
for use with
Connecting Nonmetallic Cable to Box or Enclosure
Standards Met
UL Listed;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
1000 PK;100 CT
Made in USA
yes
angle
180 Deg
Connector Type
Two Screw, Strap Type
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
650-DC2
GTIN
00781747156501
UPC
781747156501
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.051 lb/EA
Weight per each
0.051
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL, CSA
Application
For connecting nonmetallic cable to box or enclosure. It can be used for one or two cables.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat