660DC2 - 3/4" Strap Type Connector

Bridgeport

  • $1.62 (Each)
  • $1.62 (Each)

  • $40.50 (Per 25)

  • $405.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
660DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
660DC2
Description
3/4" Strap Type Connector
Strap Connector, 3/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156600 / 0781747156600 / 00781747156600
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.62 (Each)
Carton
$40.50 (Per 25)
Standard Packaging
$405.00 (Per 250)
Resources
Images
 
 
660DC2 - Small Image
 
660DC2 - Large Image
 
660DC2 - Large Image
 
660DC2 - Video
Attachments
 
 
660DC2 - Specification Sheet
Other Links
 
 
660DC2 - Other
 
660DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
3/4
Descriptions
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Product Type
Strap Connector
Long Description
Strap Connector, 3/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
Features
Used to connect single round service entrance cable to box or enclosure.
Short Description
Strap Connector, 3/4 in, Die Cast Zinc, Round
extra long description
BPT 660-DC2 3/4" STRAP TYPE CONN.
Description
3/4" STRAP TYPE CONNECTOR
Additional Information
Connection Orientation
+180 °
Connection Type
Screw;Strap
includes
(2) Screw
for use with
Connect Single Round Service Entrance Cable to Box or Enclosure
Standards Met
UL Listed;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
1 ct
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
Manufacturer Information
Manufacturers Part Number
660DC2
Brand
Bridgeport Fittings
GTIN
00781747156600
UPC
781747156600
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.121
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to connect single round service entrance cable to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat