662DC2 - 1"" Strap Type Connector

Bridgeport

  • $3.64 (Each)
  • $3.64 (Each)

  • $36.40 (Per 10)

  • $364.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
662DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
662-DC2
Description
1"" Strap Type Connector
Strap Connector, 1 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156624 / 0781747156624 / 00781747156624
Weight per unit
0.171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$36.40 (Per 10)
Standard Packaging
$364.00 (Per 100)
Resources
Images
 
 
662DC2 - Small Image
 
662DC2 - Large Image
 
662DC2 - Large Image
 
662DC2 - Video
Attachments
 
 
662DC2 - Specification Sheet
Other Links
 
 
662DC2 - Other
 
662DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
1
Descriptions
Description
1"" STRAP TYPE CONNECTOR
Product Type
Strap Connector
Long Description
Strap Connector, 1 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection
Features
Used to connect single round service entrance cable to box or enclosure.
Short Description
Strap Connector, 1 in, Die Cast Zinc, Round
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
extra long description
BPT 662-DC2 1" STRAP-TYPE CONN. ROU
Additional Information
includes
(2) Screw
for use with
Connect Single Round Service Entrance Cable to Box or Enclosure
Standards Met
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
1 ct
Made in USA
yes
Connection Orientation
+180 °
Connection Type
Screw;Strap
angle
180 Deg
Connector Type
Two-Screw, Strap Type
media
Yes
Manufacturer Information
Manufacturers Part Number
662DC2
Brand
Bridgeport Fittings
GTIN
00781747156624
UPC
781747156624
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.171
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL
Application
Used to connect single round service entrance cable to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat