674DC2 - 1-1/4" NMB Connector 2 Screw Strap Type

Bridgeport

  • $4.08 (Each)
  • $4.08 (Each)

  • $40.76 (Per 10)

  • $407.63 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
674DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
674-DC2
Description
1-1/4" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156747 / 0781747156747 / 00781747156747
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.08 (Each)
Carton
$40.76 (Per 10)
Standard Packaging
$407.63 (Per 100)
Resources
Images
 
 
674DC2 - Small Image
 
674DC2 - Large Image
 
674DC2 - Video
Attachments
 
 
674DC2 - Specification Sheet
Other Links
 
 
674DC2 - Other
 
674DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
Strap Connector
Long Description
Strap Connector, 1-1/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 lb/EA
Features
For connecting nonmetallic cable to box or enclosure.
Short Description
Strap Connector, 1-1/4 in, Die Cast Zinc, Oval
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
extra long description
BPT 674-DC2 1-1/4" STRAP-TYPE CONN.
Description
1-1/4" NMB CONNECTOR 2 SCREW STRAP TYPE
Additional Information
Connection Orientation
+180 °
Connection Type
Screw;Strap
includes
(2) Screw
for use with
Connecting Nonmetallic Cable to Box or Enclosure
Standards Met
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
10 PK;1 CT
Made in USA
yes
angle
180 Deg
Connector Type
Two-Screw, Strap Type
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
674-DC2
GTIN
00781747156747
UPC
781747156747
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For connecting nonmetallic cable to box or enclosure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat