684DC2 - 1-1/4" MC 2 Screw Cable Conn

Bridgeport

  • $5.83 (Each)
  • $5.83 (Each)

  • $58.27 (Per 10)

  • $582.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
684DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
684-DC2
Description
1-1/4" MC 2 Screw Cable Conn
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156846 / 0781747156846 / 00781747156846
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.83 (Each)
Carton
$58.27 (Per 10)
Standard Packaging
$582.69 (Per 100)
Resources
Images
 
 
684DC2 - Large Image
 
684DC2 - Small Image
 
684DC2 - Video
Attachments
 
 
684DC2 - Specification Sheet
Other Links
 
 
684DC2 - Other
 
684DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1-1/4" Two Screw MC Connector
Description
1-1/4" MC 2 SCREW CABLE CONN
extra long description
BPT 684-DC2 1-1/4" TWO SCREW MC CON
Long Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/4 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Two Screw, Strap Type
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
684-DC2
GTIN
00781747156846
UPC
781747156846
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.26
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Recommended cable types for use with steel or aluminum interlocked Metal Clad cable 1.1" to 1.25" (4/4 to 3/4)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat