685DCX2 - 1-1/2" 2SCREW DCXMC Conn

Bridgeport

  • $15.17 (Each)
  • $15.17 (Each)

  • $1,516.99 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
685DCX2
Manufacturer
Bridgeport
Manufacturer's Part Number
685-DCX2
Description
1-1/2" 2SCREW DCXMC Conn
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/2 Inch, Rectangular Throat
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747256850 / 0781747256850 / 00781747256850
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.17 (Each)
Carton
$15.17 (Each)
Resources
Images
 
 
685DCX2 - Small Image
 
685DCX2 - Large Image
 
685DCX2 - Video
Attachments
 
 
685DCX2 - Specification Sheet
Other Links
 
 
685DCX2 - Other
 
685DCX2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
extra long description
BPT 685-DCX2 1-1/2" DCX MC CONNECTO
Product Type
1-1/2" DCX MC Connector
Description
1-1/2" 2SCREW DCXMC CONN
Long Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/2 Inch, Rectangular throat
Special Features
Retangular Opening
Additional Information
media
Yes
angle
180 Deg
Connector Type
Two Screw Strap Type
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
685-DCX2
GTIN
00781747256850
UPC
781747256850
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.408
Carton
1
Uses, Certifications, and Standards
Application
Recommended cable types for use with steel or aluminum interlocked Metal Clad cable 1.25" to 1.50" (2/4 to 3-2/0)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat