687DC2 - 2-1/2" MC Cable Conn

Bridgeport

  • $38.62 (Each)
  • $38.62 (Each)

  • $193.08 (Per 5)

  • $3,861.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
687DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
687-DC2
Description
2-1/2" MC Cable Conn
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156877 / 0781747156877 / 00781747156877
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.62 (Each)
Carton
$38.62 (Each)
Standard Packaging
$193.08 (Per 5)
Resources
Images
 
 
687DC2 - Small Image
 
687DC2 - Large Image
 
687DC2 - Video
Attachments
 
 
687DC2 - Specification Sheet
Other Links
 
 
687DC2 - Other
 
687DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
2-1/2
Descriptions
Product Type
2-1/2" MC Connector
Description
2-1/2" MC CABLE CONN
extra long description
BPT 687-DC2 2-1/2" MC CONNECTOR
Long Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2-1/2 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Two Screw, Strap Type
Manufacturer Information
Manufacturers Part Number
687-DC2
Brand
Bridgeport
GTIN
00781747156877
UPC
781747156877
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
0.192
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Recommended cable types for use with steel or aluminum interlocked Metal Clad cable. 4-300 MCM to 4-500 MCM, diameter 2 - 2.5
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat