689DC2 - 3-1/2" MC Conn. Zinc

Bridgeport Fittings

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
689DC2
Manufacturer
Bridgeport Fittings
Manufacturer's Part Number
689-DC2
Description
3-1/2" MC Conn. Zinc
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156891 / 0781747156891 / 00781747156891
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
689DC2 - Large Image
 
689DC2 - Small Image
 
689DC2 - Video
Attachments
 
 
689DC2 - Specification Sheet
Other Links
 
 
689DC2 - Other
 
689DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3-1/2
Descriptions
Product Type
3-1/2" MC Conn. Zinc
extra long description
BPT 689-DC2 3-1/2" Mc Conn. Zinc
Description
3-1/2" MC CONN. ZINC
Long Description
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 3 1/2 Inch
Additional Information
media
Yes
Connector Type
Two Screw, Strap Type
angle
180 Deg
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
689-DC2
GTIN
00781747156891
UPC
781747156891
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
1.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Recommended cable types for use with steel or aluminum interlocked Metal Clad cable. 4-600 MCM to 4-750 MCM, diameter 2.75 - 3.50
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat