691DC2 - 3/8" Double Strap Conn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
691DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
691-DC2
Description
3/8" Double Strap Conn
Connector, Strap Type, Duplex, Zinc Die Cast, Size K.O. 1/2 Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156914 / 0781747156914 / 00781747156914
Weight per unit
11.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
691DC2 - Large Image
 
691DC2 - Small Image
 
691DC2 - Video
Attachments
 
 
691DC2 - Specification Sheet
Other Links
 
 
691DC2 - Other
 
691DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
extra long description
BPT 691-DC2 3/8" DBL STRAP DUPLEX C
Long Description
Connector, Strap Type, Duplex, Zinc Die Cast, Size K.O. 1/2 inch.
Special Features
Hcf/Hcfmci-A
Description
3/8" DOUBLE STRAP CONN
Product Type
3/8" DBL Strap Duplex Conn
Additional Information
angle
180 Deg
Connector Type
Duplex
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
691-DC2
GTIN
00781747156914
UPC
781747156914
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
3/8
Packaging
Weight per each
11.95
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Recommended cable types for connecting 14/2 (.42" min)to 10/3 (.61" max) armored or metal clad cable or HCF to box or enclosure. AC/MC/MCI-A
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat